Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 3/32inx7/16in, PK100
Mfr # U39130.009.0043
Zoro # G3395336
product price: $8.65
/pk 100, $0.09/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39130.009.0043
- Zoro # G3395336
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 7/16 in |
Actual Dia. (Min.-Max) | 0.099-0.106 in |
Overall Length | 7/16" |
Nominal Diameter | 3/32 in |
Chamfer Length Reference | 0.038 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Chamfer Diameter | 0.091 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | Max 0.106, Min 0.099 |
Fits Maximum Hole Diameter | 3/32 in |
Shank Length Tolerance | +/-0.025 in |
Fits Minimum Hole Diameter | 3/32 in |
Shank Length | 7/16 in |
Pin Diameter | 3/32 in |
Maximum Chamfer Length | 0.038 in |
Usable Length | 7/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 7/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32921)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-3/8HDK)
- PASLODE Staples, 16 ga, Standard Crown, 1-3/4 in Leg L, Steel, 9000 PK (OT2250)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 10 PK (M38100.200.0001)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- ZORO SELECT Spring Pin, Coil, 3/16x2 1/2 L, Pk50 (5EB50)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5 (U39150.037.0300)
- ZORO SELECT 1/4X2 1/4 PIN SPRING SLOTTED PLAIN (25036PS)
- ZORO SELECT Pin, Steel, 5mm dia., PK50 (M39060.050.0016)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39140.040.0040)
- ZORO SELECT Spring Pin, Slotted, 8x100mm, PK10 (M39100.080.0100)
- Zoro Select Spring Pins