Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 3/32inx1in, PK100
Mfr # U39130.009.0100
Zoro # G3395281
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39130.009.0100
- Zoro # G3395281
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1 in |
Actual Dia. (Min.-Max) | 0.099-0.106 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Chamfer Diameter | 0.091 in |
Nominal Diameter | 3/32 in |
Overall Length | 1" |
Chamfer Length Reference | 0.038 in |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.025 in |
Pin Diameter | 3/32 in |
Fits Minimum Hole Diameter | 3/32 in |
Fits Maximum Hole Diameter | 3/32 in |
Maximum Chamfer Length | 0.038 in |
Outside Diameter Tolerance | Max 0.106, Min 0.099 |
Usable Length | 1 in |
Dimensional Standards | ASME B18.8.2 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03026)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51000.075.0600)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 6.3 mm Inside Dia (72891)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- ZORO SELECT Spring Pin, Slot, M12x50mm L, PK10 (5DV74)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0016)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16, Pln, PK100 (U39150.007.0031)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-3/4in, PK5 (U51431.037.0175)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/4in, Pln, PK5 (U39140.037.0125)
- ZORO SELECT Spring P, HD Coiled, 5/64x7/16,800lb, PK100 (U51431.007.0043)
- ZORO SELECT Spring Pin, Slot, 5/16x3/4 L, Pk25 (5BY75)
- Zoro Select Spring Pins