Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 3/16inx3/4in, PK10
Mfr # U51432.018.0075
Zoro # G3395360
product price: $4.45
/pk 10, $0.45/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51432.018.0075
- Zoro # G3395360
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 3/4 in |
Nominal Diameter | 3/16 in |
Chamfer Diameter | 0.182 in |
Overall Length | 3/4" |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Actual Dia. (Min.-Max) | 0.196-0.207 in |
Chamfer Length Reference | 0.055 in |
Shank Length | 3/4 in |
Pin Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Outside Diameter Tolerance | Max 0.207, Min 0.196 |
Fits Maximum Hole Diameter | 3/16 in |
Usable Length | 3/4 in |
Dimensional Standards | ASME B18.8.2 |
Fits Minimum Hole Diameter | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 8 PK (39985)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12348.060.0001)
- ZORO SELECT 1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (SQNI20500-050BX)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1in, PK10 (U51432.018.0100)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx2in, PK10 (U51432.018.0200)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx7/8in, PK10 (U51432.018.0087)
- ZORO SELECT M3 X 24 Spring Pin ISO Steel Plain (5DU59)
- ZORO SELECT Spring Pin, Slot, 3/8x3/32 L, PK100 (5BU87)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0014)
- NEWPORT FASTENERS 5/16" x 1 3/4" Roll Pins/Steel/Plain , 500PK (631448)
- Zoro Select Spring Pins