Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 3/16inx1in, PK50
Mfr # U39130.018.0100
Zoro # G3395141
product price: $11.95
/pk 50, $0.24/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39130.018.0100
- Zoro # G3395141
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 in |
Chamfer Diameter | 0.182 in |
Chamfer Length Reference | 0.055 in |
Actual Dia. (Min.-Max) | 0.196-0.207 in |
Nominal Diameter | 3/16 in |
Overall Length | 1" |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 1 in |
Fits Minimum Hole Diameter | 3/16 in |
Shank Length | 1 in |
Outside Diameter Tolerance | Max 0.207, Min 0.196 |
Fits Maximum Hole Diameter | 3/16 in |
Pin Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Dimensional Standards | ASME B18.8.2 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 2 PK (933963)
- ZORO SELECT Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (5MXD8)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.220.1000)
- ZORO SELECT Hex Nut, M5-0.80, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M55080.050.0001)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51428.060.0030)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1/2in, Pln, PK100 (U39100.018.0050)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1in, Pln, PK50 (U39100.021.0100)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK100 (U39150.012.0075)
- ZORO SELECT 1/4X1/2 PIN SPRING SLOTTED PLAIN (25008PS)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- Zoro Select Spring Pins