Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 3/16inx1-3/4in, PK10
Mfr # U51432.018.0175
Zoro # G3395351
original price:
$14.97
53% off
new price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51432.018.0175
- Zoro # G3395351
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 3/4 in |
Actual Dia. (Min.-Max) | 0.196-0.207 in |
Overall Length | 1-3/4" |
Chamfer Length Reference | 0.055 in |
Chamfer Diameter | 0.182 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Nominal Diameter | 3/16 in |
Fits Maximum Hole Diameter | 3/16 in |
Pin Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Shank Length | 1 3/4 in |
Dimensional Standards | ASME B18.8.2 |
Usable Length | 1 3/4 in |
Fits Minimum Hole Diameter | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | Max 0.207, Min 0.196 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA LOCK NUT 4 (MP224501-6)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 1/4 in Shoulder Lg, 316 Stainless Steel (STR60234C36)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3312S)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 25/64 in Ht, 5 PK (U11374.062.0001)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0020)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Znc, PK100 (U39101.018.0062)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, 7050lb, PK10 (U51428.025.0300)
- ZORO SELECT M3 X 30 Spring Pin ISO 302 Stainless (5DE24)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/8in, Pln, PK25 (U39100.025.0112)
- ZORO SELECT Spring Pin, Coiled, 1/2inx1-1/2in, PK5 (U39140.050.0150)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x100)
- Zoro Select Spring Pins