Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 1/8inx5/8in, PK100
Mfr # U39130.012.0062
Zoro # G3395257
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39130.012.0062
- Zoro # G3395257
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 5/8 in |
Chamfer Length Reference | 0.044 in |
Chamfer Diameter | 0.121 in |
Nominal Diameter | 1/8 in |
Overall Length | 5/8" |
Actual Dia. (Min.-Max) | 0.131-0.139 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 5/8 in |
Outside Diameter Tolerance | Max 0.139, Min 0.131 |
Fits Minimum Hole Diameter | 1/8 in |
Pin Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Shank Length | 5/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Dimensional Standards | ASME B18.8.2 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 5/8 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 18 mm W, 11 mm H (311811-305)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 4 mm W, 4 mm H (M39270.044.0001)
- ZORO SELECT Class 8.8, M56-5.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M01000.560.0240)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 3/4 L, PK25 (WWG-CLPZ-192)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx7/8in, PK100 (U39130.012.0087)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1/2in, PK100 (U39130.012.0050)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1in, PK100 (U39130.012.0100)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0020)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Znc, PK10 (U39101.031.0300)
- ZORO SELECT Spring Pin, Slotted, 2.5x18mm, PK100 (M39100.025.0018)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Pln, PK25 (U39100.021.0250)
- Zoro Select Spring Pins