Shop All Spring Pins
Zoro Select
Spring Pin, LD Coiled, 1/8inx1in, PK100
Mfr # U39130.012.0100
Zoro # G3395220
product price: $15.75
/pk 100, $0.16/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39130.012.0100
- Zoro # G3395220
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 in |
Overall Length | 1" |
Nominal Diameter | 1/8 in |
Chamfer Diameter | 0.121 in |
Chamfer Length Reference | 0.044 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Actual Dia. (Min.-Max) | 0.131-0.139 in |
Usable Length | 1 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1 in |
Outside Diameter Tolerance | Max 0.139, Min 0.131 |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00055)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61717)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.060.0010)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121215)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK100 (U39130.012.0062)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1/2in, PK100 (U39130.012.0050)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx7/8in, PK100 (U39130.012.0087)
- ZORO SELECT 1/4X2 3/4 PIN SPRING SLOTTED ZINC (25044PSZ)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- ZORO SELECT Spring Pin, Slot, 5/8x1/16 L, PK100 (5BU72)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16, Pln, PK100 (U39150.006.0043)
- Zoro Select Spring Pins