Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 5/16inx2-1/4in, PK5
Mfr # U39150.031.0225
Zoro # G3396611
product price: $9.25
/pk 5, $1.85/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.031.0225
- Zoro # G3396611
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 1/4 in |
Overall Length | 2-1/4" |
Chamfer Length Reference | 0.08 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Nominal Diameter | 5/16 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Chamfer Diameter | 0.304 in |
Outside Diameter Tolerance | Max 0.334, Min 0.322 |
Pin Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 5/16 in |
Fits Minimum Hole Diameter | 5/16 in |
Shank Length | 2 1/4 in |
Usable Length | 2 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 25 PK (5MXC3)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0024)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0037)
- FIBERGRATE Flange Nut, 3/4"-10, Isoplast, Not Graded, Plain, 3/4 in Hex Wd (874370)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK5 (U39150.031.0175)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK5 (U39150.031.0100)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK5 (U39150.031.0275)
- ZORO SELECT Spring Pin, Slot, Stl, M8x22mm, Pk50 (5DV44)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-1/2in, PK25 (U51432.015.0150)
- ZORO SELECT Spring P, Coiled, 1/4x2-1/2,5500lb, PK25 (U39140.025.0250)
- Zoro Select Spring Pins