Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 5/16inx2-1/2in, PK10
Mfr # U51431.031.0250
Zoro # G3395640
product price: $36.25
/pk 10, $3.63/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.031.0250
- Zoro # G3395640
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 1/2 in |
Chamfer Length Reference | 0.08 in |
Nominal Diameter | 5/16 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Chamfer Diameter | 0.304 in |
Overall Length | 2-1/2" |
Shank Length | 2 1/2 in |
Outside Diameter Tolerance | Max 0.334, Min 0.322 |
Shank Length Tolerance | +/-0.025 in |
Fits Minimum Hole Diameter | 5/16 in |
Usable Length | 2 1/2 in |
Fits Maximum Hole Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Pin Diameter | 5/16 in |
Dimensional Standards | ASME B18.8.2 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002160)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C8L)
- ZORO SELECT #4-40 x 21/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ0)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK10 (U51431.031.0100)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-3/8in, 5850lb, PK25 (U39101.021.0137)
- ZORO SELECT Spring Pin, Sltd, 1/8inx13/16in, Pln, PK100 (U39100.012.0081)
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 2 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x2)
- Zoro Select Spring Pins