Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5
Mfr # U39150.031.0125
Zoro # G3396657
original price:
$4.29
9% off
new price: $3.89
/pk 5, $0.78/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.031.0125
- Zoro # G3396657
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Chamfer Length Reference | 0.08 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Chamfer Diameter | 0.304 in |
Nominal Diameter | 5/16 in |
Usable Length | 1 1/4 in |
Maximum Chamfer Length | 0.08 in |
Pin Diameter | 5/16 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1 1/4 in |
Fits Minimum Hole Diameter | 5/16 in |
Fits Maximum Hole Diameter | 5/16 in |
Outside Diameter Tolerance | Max 0.334, Min 0.322 |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (218375G)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (599340)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 70 mm Bore Dia. (DHO-70ST PA)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 50 Inserts (90486)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK5 (U39150.031.0175)
- ZORO SELECT Spring P, HD Coiled, 5/16x7/8,12000lb, PK5 (U39150.031.0087)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK5 (U39150.031.0275)
- ZORO SELECT 3/8X3 1/2 PIN SPRING SLOTTED PLAIN (37556PS)
- ZORO SELECT 5/32X3/4 PIN SPRING SLOTTED PLAIN (15612PS)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0004)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0012)
- Zoro Select Spring Pins