Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 5/16inx1-1/4in, PK10
Mfr # U51431.031.0125
Zoro # G3395695
original price:
$14.98
11% off
new price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.031.0125
- Zoro # G3395695
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Chamfer Length Reference | 0.08 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Chamfer Diameter | 0.304 in |
Overall Length | 1-1/4" |
Nominal Diameter | 5/16 in |
Fits Minimum Hole Diameter | 5/16 in |
Fits Maximum Hole Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Shank Length | 1 1/4 in |
Usable Length | 1 1/4 in |
Shank Length Tolerance | +/-0.025 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | Max 0.334, Min 0.322 |
Maximum Chamfer Length | 0.08 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51000.025.0200)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4"-3/8, 3/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB025-20R-038-038SC)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP094)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK10 (U51431.031.0250)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK10 (U51431.031.0150)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK10 (U51431.031.0100)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3-1/2in, Pln, PK5 (U39140.037.0350)
- ZORO SELECT Spring Pin, Slotted, 6x32mm, PK100 (M39100.060.0032)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- ZORO SELECT Spring Pin, 3/16x2 1/2 In L, Pk25 (5EE54)
- Zoro Select Spring Pins