Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 5/16inx1-1/2in, PK10
Mfr # U51431.031.0150
Zoro # G3395686
product price: $87.69
/pk 10, $8.77/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.031.0150
- Zoro # G3395686
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 1/2 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Overall Length | 1-1/2" |
Chamfer Length Reference | 0.08 in |
Nominal Diameter | 5/16 in |
Chamfer Diameter | 0.304 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Maximum Chamfer Length | 0.08 in |
Usable Length | 1 1/2 in |
Shank Length Tolerance | +/-0.025 in |
Pin Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.012 in |
Fits Maximum Hole Diameter | 5/16 in |
Shank Length | 1 1/2 in |
Fits Minimum Hole Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.08 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.012 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0045)
- HERITAGE Detent Pin, 1/4"x1-1/2", Medium CSZ, Clear (DTP-0250-1500)
- ZORO SELECT 0.312" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B150)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W (FC2311-2520-SS)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK10 (U51431.031.0125)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK10 (U51431.031.0275)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx7/8in, PK100 (U39130.012.0087)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/2 L, Pk50 (5BY67)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/4in, Pln, PK100 (U39100.009.0125)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/2in, Pln, PK50 (U39100.018.0250)
- Zoro Select Spring Pins