Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 3/8x3-1/2in, Pln, PK5
Mfr # U39150.037.0350
Zoro # G3396471
product price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.037.0350
- Zoro # G3396471
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3 1/2 in |
Chamfer Diameter | 0.366 in |
Overall Length | 3-1/2" |
Nominal Diameter | 3/8 in |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Chamfer Length Reference | 0.095 in |
Actual Dia. (Min.-Max) | 0.386-0.400 in |
Shank Length | 3 1/2 in |
Fits Maximum Hole Diameter | 25/64 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 3/8 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | Max 0.4, Min 0.386 |
Fits Minimum Hole Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Usable Length | 3 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 3 1/2 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 3 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08161.075.0002)
- AU-VE-CO PRODUCTS GM/UNIV PLASTIC SHIELD CLIP 50PK (AV17664)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK (06857)
- BUILDRIGHT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 2500 PK (03449)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5 (U39150.037.0300)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-1/4in, Pln, PK5 (U39150.037.0125)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Pln, PK25 (U39100.031.0075)
- ZORO SELECT Spring Pin, 1/4x1 1/8 In L, Pk10 (5EA50)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-1/8in, 5850lb, PK25 (U51428.021.0112)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0040)
- Zoro Select Spring Pins