Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5
Mfr # U39150.037.0275
Zoro # G3396508
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.037.0275
- Zoro # G3396508
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2 3/4 in |
Overall Length | 2-3/4" |
Chamfer Diameter | 0.366 in |
Nominal Diameter | 3/8 in |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Actual Dia. (Min.-Max) | 0.386-0.400 in |
Chamfer Length Reference | 0.095 in |
Outside Diameter Tolerance | Max 0.4, Min 0.386 |
Fits Maximum Hole Diameter | 25/64 in |
Fits Minimum Hole Diameter | 3/8 in |
Dimensional Standards | ASME B18.8.2 |
Usable Length | 2 3/4 in |
Maximum Chamfer Length | 0.095 in |
Pin Diameter | 3/8 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 2 3/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 2 3/4 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 2 3/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Key Stock 1, 1/2 in Top W, 1/4 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H (WWGSK12-1)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 20 PK (72093)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0500)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 1 in 18-8 Stainless Steel (STPW-8)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x3-1/2in, Pln, PK5 (U39150.037.0350)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-3/4in, Pln, PK5 (U39150.037.0175)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, Pln, PK5 (U39150.037.0100)
- ZORO SELECT 7/32X1 PIN SPRING SLOTTED PLAIN (21916PS)
- ZORO SELECT 3/16X1 1/8 PIN SPRING SLOTTED PLAIN (18718PS)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39140.025.0012)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0016)
- Zoro Select Spring Pins