Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 3/8x1-3/4in, Pln, PK5
Mfr # U39150.037.0175
Zoro # G3396541
product price: $7.49
/pk 5, $1.50/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.037.0175
- Zoro # G3396541
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 3/4 in |
Actual Dia. (Min.-Max) | 0.386-0.400 in |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Chamfer Length Reference | 0.095 in |
Nominal Diameter | 3/8 in |
Chamfer Diameter | 0.366 in |
Overall Length | 1-3/4" |
Shank Length Tolerance | +/-0.025 in |
Pin Diameter | 3/8 in |
Shank Length | 1 3/4 in |
Fits Minimum Hole Diameter | 3/8 in |
Fits Maximum Hole Diameter | 25/64 in |
Outside Diameter Tolerance | +/-0.014 in |
Maximum Chamfer Length | 0.095 in |
Usable Length | 1 3/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.095 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.014 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK130 (MSD5-CK)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0120 In (16715)
- MIDWEST FASTENER Coupling Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2-1/4 in Lg, 2 PK (931208)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg (Z0740)
- ZORO SELECT Spring Pin, Coiled, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (U39150.037.0250)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2in, Pln, PK5 (U39150.037.0200)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-1/4in, Pln, PK5 (U39150.037.0125)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2in, Pln, PK50 (U39100.018.0200)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/4in, Pln, PK10 (U39100.037.0225)
- ZORO SELECT Spring P, Coiled, 1/4x1-3/4,5500lb, PK25 (U39140.025.0175)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, 430lb, PK100 (U51428.006.0062)
- Zoro Select Spring Pins