Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 3/8inx3in, PK5
Mfr # U51431.037.0300
Zoro # G3395555
product price: $28.69
/pk 5, $5.74/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.037.0300
- Zoro # G3395555
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 3 in |
Chamfer Length Reference | 0.095 in |
Chamfer Diameter | 0.366 in |
Nominal Diameter | 3/8 in |
Actual Dia. (Min.-Max) | 0.386-0.400 in |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Overall Length | 3" |
Usable Length | 3 in |
Pin Diameter | 3/8 in |
Fits Maximum Hole Diameter | 3/8 in |
Maximum Chamfer Length | 0.095 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 3 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | Max 0.4, Min 0.386 |
Fits Minimum Hole Diameter | 25/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 25/64 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 3 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490610)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-6)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0125)
- ZORO SELECT Barrel Bolt, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP5)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/2in, PK5 (U51431.037.0350)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-3/4in, PK5 (U51431.037.0175)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-1/2in, PK5 (U51431.037.0150)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/2,8700lb, PK5 (U39140.031.0250)
- ZORO SELECT Spring Pin, Sltd, 1/8x15/16in, 1875lb, PK100 (U51428.012.0093)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK25 (U39150.025.0150)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Pln, PK5 (U39100.037.0325)
- Zoro Select Spring Pins