Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 3/8inx1in, PK5
Mfr # U51431.037.0100
Zoro # G3395625
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.037.0100
- Zoro # G3395625
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 in |
Chamfer Length Reference | 0.095 in |
Nominal Diameter | 3/8 in |
Actual Dia. (Min.-Max) | 0.386-0.400 in |
Overall Length | 1" |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Chamfer Diameter | 0.366 in |
Fits Maximum Hole Diameter | 3/8 in |
Shank Length | 1 in |
Fits Minimum Hole Diameter | 25/64 in |
Dimensional Standards | ASME B18.8.2 |
Maximum Chamfer Length | 0.095 in |
Pin Diameter | 3/8 in |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 1 in |
Outside Diameter Tolerance | Max 0.403, Min 0.388 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 25/64 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 1 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 8 PK (34413)
- ZORO SELECT Oversized Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel (WWG361000100012)
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCFI-1000500-100P)
- EAZYPOWER Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36 (30000)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-3/4in, PK5 (U51431.037.0175)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-3/4in, PK5 (U51431.037.0275)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/4in, PK5 (U51431.037.0325)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx3/8in, PK50 (U51432.009.0037)
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- ZORO SELECT Pin, Steel, 10mm dia., PK10 (M39060.100.0020)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 6 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x6)
- Zoro Select Spring Pins