Shop All Spring Pins
Zoro Select
Spring Pin, HD Coil, 1/8x3/8 L, Pk50
Mfr # 5EA16
Zoro # G1642453
product price: $8.29
/pk 50, $0.17/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EA16
- Zoro # G1642453
- UPC # 848790005269
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 3/8 in |
Chamfer Length Reference | 0.044 in |
Length Tolerance | +/-0.010 in |
Nominal Diameter | 1/8 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Chamfer Diameter | 0.121 in |
Actual Dia. (Min.-Max) | 0.130-0.136 in |
Overall Length | 3/8" |
Maximum Chamfer Length | 0.044 in |
Fits Maximum Hole Diameter | 1/8 in |
Pin Diameter | 1/8 in |
Usable Length | 3/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Shank Length | 3/8 in |
Shank Length Tolerance | +/-0.010 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 3/8 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK (B01100.050.0001)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (U08200.037.0100)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0010)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- ZORO SELECT 3/16X1/2 PIN SPRING SLOTTED PLAIN (18708PS)
- ZORO SELECT Spring Pin, HD Coil, 3/32x3/8 L, Pk50 (5DY94)
- ZORO SELECT Spring P, Coiled, 3/16x9/16,3150lb, PK50 (U39140.018.0056)
- ZORO SELECT Spring Pin, Sltd, 3/16inx3/4in, Pln, PK100 (U39100.018.0075)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK10 (U51431.031.0150)
- ZORO SELECT Spring P, HD Coiled, 5/64x9/16,800lb, PK100 (U51431.007.0056)
- Zoro Select Spring Pins