Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 5/64x1/2in, 550lb, PK100
Mfr # U51430.007.0050
Zoro # G3397950
product price: $14.95
/pk 100, $0.15/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.007.0050
- Zoro # G3397950
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Chamfer Diameter | 0.075 in |
Fits Hole Dia. (Min.-Max.) | 0.077-0.081 in |
Chamfer Length Reference | 0.032 in |
Actual Dia. (Min.-Max) | 0.083-0.088 in |
Nominal Diameter | 5/64 in |
Pin Diameter | 5/64 in |
Shank Length | 1/2 in |
Usable Length | 1/2 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | +/-0.005 in |
Maximum Chamfer Length | 0.032 in |
Fits Minimum Hole Diameter | 5/64 in |
Fits Maximum Hole Diameter | 5/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 1/2 in, Maximum Chamfer Length 0.032 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, 1/4" x 1/2 in, Black Phosphate Steel Hex Head Slotted Drive, 50 PK (9934PK)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.031.0062)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.100.7200)
- ZORO SELECT #3-48 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0025)
- ZORO SELECT Spring Pin, Coiled, 5/64x3/4in, 550lb, PK100 (U51430.007.0075)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- ZORO SELECT Pin, Steel 420-560 HV30, 16mm dia. (M39140.160.0040)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5 (U39150.031.0125)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, 5850lb, PK50 (U39101.021.0075)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0036)
- Zoro Select Spring Pins