Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 5/64inx3/8in, Pln, PK100
Mfr # U39140.007.0037
Zoro # G3398921
product price: $5.79
/pk 100, $0.06/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39140.007.0037
- Zoro # G3398921
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 3/8 in |
Overall Length | 3/8" |
Chamfer Length Reference | 0.032 in |
Chamfer Diameter | 0.075 in |
Nominal Diameter | 5/64 in |
Fits Hole Dia. (Min.-Max.) | 0.077-0.081 in |
Actual Dia. (Min.-Max) | 0.083-0.088 in |
Usable Length | 3/8 in |
Pin Diameter | 5/64 in |
Maximum Chamfer Length | 0.032 in |
Fits Minimum Hole Diameter | 5/64 in |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 5/64 in |
Shank Length | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 3/8 in, Maximum Chamfer Length 0.032 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.031.1200)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 5 PK (U55000.062.0250)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4446)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- ZORO SELECT Spring Pin, Coiled, 5/64inx3/4in, Pln, PK100 (U39140.007.0075)
- ZORO SELECT Spring Pin, Coiled, 5/64x5/16in, Pln, PK100 (U39140.007.0031)
- ZORO SELECT Spring Pin, Coiled, 5/64x7/16in, Pln, PK100 (U39140.007.0043)
- ZORO SELECT Spring Pin, Slot, 1 3/4x1/8 L, Pk100 (5BY23)
- ZORO SELECT Spring Pin, Sltd, 5/32x1/2in, 2750lb, PK100 (U51428.015.0050)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/4 L, Pk5 (5CA12)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-5/8in, Znc, PK25 (U39101.025.0162)
- Zoro Select Spring Pins