Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK25
Mfr # U51430.015.0062
Zoro # G3397707
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51430.015.0062
- Zoro # G3397707
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 5/8 in |
Chamfer Diameter | 0.152 in |
Nominal Diameter | 5/32 in |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Chamfer Length Reference | 0.048 in |
Overall Length | 5/8" |
Actual Dia. (Min.-Max) | 0.163-0.171 in |
Pin Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Fits Minimum Hole Diameter | 5/32 in |
Shank Length | 5/8 in |
Outside Diameter Tolerance | Max 0.171, Min 0.163 |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 5/8 in |
Dimensional Standards | ASME B18.8.2 |
Fits Maximum Hole Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 5/8 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 1200Pcs, 10Sizes (WWG-DISP-CP1200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (62556)
- MIDWEST FASTENER #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64102)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia (74268)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- ZORO SELECT Spring Pin, Slotted, 10x30mm, PK50 (M39100.100.0030)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK25 (U51430.012.0037)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/8in, 330lb, PK100 (U51430.006.0037)
- ZORO SELECT Spring Pin, Slot, 3/4x1/16 L, PK100 (5BU73)
- ZORO SELECT 1/2X3 PIN SPRING SLOTTED PLAIN (50048PS)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK100 (U39130.012.0062)
- Zoro Select Spring Pins