Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 5/16inx1in, 8700lb, PK10
Mfr # U51430.031.0100
Zoro # G3397436
product price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.031.0100
- Zoro # G3397436
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 in |
Nominal Diameter | 5/16 in |
Chamfer Length Reference | 0.08 in |
Overall Length | 1" |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Actual Dia. (Min.-Max) | 0.324-0.337 in |
Chamfer Diameter | 0.304 in |
Outside Diameter Tolerance | +/-0.013 in |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 5/16 in |
Shank Length | 1 in |
Usable Length | 1 in |
Maximum Chamfer Length | 0.08 in |
Pin Diameter | 5/16 in |
Fits Minimum Hole Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 in, Maximum Chamfer Length 0.08 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.013 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- PRIME-LINE Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (9118899)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 20 PK (64662)
- ZORO SELECT Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10 (U51430.031.0200)
- ZORO SELECT Spring Pin, Slot, Stl, M3x10mm, Pk200 (5DU48)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK25 (M51430.060.0016)
- ZORO SELECT Spring Pin, Coil, 5/64x1 In L, Pk100 (5EA80)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0018)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1in, PK10 (U51432.018.0100)
- X1 TOOLS 3/16 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1170x20)
- Zoro Select Spring Pins