Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 3/8inx2in, 12600lb, PK5
Mfr # U51430.037.0200
Zoro # G3397357
product price: $19.59
/pk 5, $3.92/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.037.0200
- Zoro # G3397357
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2 in |
Actual Dia. (Min.-Max) | 0.388-0.403 in |
Overall Length | 2" |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Chamfer Length Reference | 0.095 in |
Chamfer Diameter | 0.366 in |
Nominal Diameter | 3/8 in |
Dimensional Standards | ASME B18.8.2 |
Usable Length | 2 in |
Outside Diameter Tolerance | Max 0.403, Min 0.388 |
Fits Maximum Hole Diameter | 25/64 in |
Shank Length | 1 1/4 in |
Fits Minimum Hole Diameter | 3/8 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.095 in |
Pin Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.075.0350)
- MIDWEST FASTENER 5/8"-11 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07525)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.100", Pk5 (MSC100-5)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 7/16 in L, Stainless Steel Body, 500 PK (SSD45SSBS201)
- ZORO SELECT Spring P, Coiled, 5/16x1-3/4,8700lb, PK5 (U39140.031.0175)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-1/2,32000lb, PK5 (U39150.050.0250)
- ZORO SELECT Spring Pin, Slotted, 5x45mm, PK100 (M39100.050.0045)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39150.030.0012)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-1/4in, PK5 (U51431.037.0225)
- ZORO SELECT Pin, Steel, 4mm dia., PK50 (M39060.040.0030)
- Zoro Select Spring Pins