Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 3/32x7/8in, 775lb, PK50
Mfr # U51430.009.0087
Zoro # G3397847
product price: $12.65
/pk 50, $0.25/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.009.0087
- Zoro # G3397847
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 7/8 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Actual Dia. (Min.-Max) | 0.099-0.105 in |
Chamfer Length Reference | 0.038 in |
Chamfer Diameter | 0.091 in |
Nominal Diameter | 3/32 in |
Overall Length | 7/8" |
Outside Diameter Tolerance | Max 0.105, Min 0.099 |
Shank Length | 7/8 in |
Fits Minimum Hole Diameter | 3/32 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.038 in |
Usable Length | 7/8 in |
Pin Diameter | 3/32 in |
Fits Maximum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 7/8 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK (M51050.160.0035)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.100.0500)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Zinc Plated, 0.320 in Ht, 50 PK (HN38)
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK (40907)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Znc, PK100 (U39101.012.0100)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25 (U39150.025.0125)
- ZORO SELECT M5 X 40 Spring Pin ISO Steel Plain (5DV18)
- ZORO SELECT Spring P, Coiled, 1/8x1-1/4,1400lb, PK50 (U39140.012.0125)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- ZORO SELECT Spring P, Coiled, 5/32x7/16,2200lb, PK50 (U39140.015.0043)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51430.040.0024)
- Zoro Select Spring Pins