Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 3/32x7/16in, 775lb, PK50
Mfr # U51430.009.0043
Zoro # G3397899
product price: $8.59
/pk 50, $0.17/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.009.0043
- Zoro # G3397899
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 7/16 in |
Overall Length | 7/16" |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Nominal Diameter | 3/32 in |
Chamfer Diameter | 0.091 in |
Actual Dia. (Min.-Max) | 0.099-0.105 in |
Chamfer Length Reference | 0.038 in |
Maximum Chamfer Length | 0.038 in |
Dimensional Standards | ASME B18.8.2 |
Fits Minimum Hole Diameter | 3/32 in |
Outside Diameter Tolerance | Max 0.105, Min 0.099 |
Usable Length | 7/16 in |
Pin Diameter | 3/32 in |
Shank Length | 7/16 in |
Fits Maximum Hole Diameter | 3/32 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 7/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Brass Body, 100 PK (TBC1206.1-100)
- MIDWEST FASTENER 3/8" Brl Lg, Black Anodized Aluminum Black, 10 PK (76562)
- ZORO SELECT Carriage Bolt, 5/16-18x2L, PK100 (U08300.031.0200)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK50 (U51430.009.0062)
- ZORO SELECT M5X18 METRIC PIN SPRING SLOTTED PLAIN (MI0518PS)
- ZORO SELECT 1/8X1 1/2 PIN SPRING SLOTTED PLAIN (12524PS)
- ZORO SELECT M4.5X18 METRIC PIN SPRING SLOTTED PLAIN (MI4.518PS)
- ZORO SELECT 3/32X3/8 PIN COIL MEDIUM PLAIN (09406PCM)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK100 (U39140.012.0037)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- Zoro Select Spring Pins