Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 3/16x5/8in, 3150lb, PK10
Mfr # U51430.018.0062
Zoro # G3397619
product price: $2.99
/pk 10, $0.30/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.018.0062
- Zoro # G3397619
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 5/8 in |
Actual Dia. (Min.-Max) | 0.196-0.205 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Chamfer Length Reference | 0.055 in |
Overall Length | 5/8" |
Nominal Diameter | 3/16 in |
Chamfer Diameter | 0.182 in |
Maximum Chamfer Length | 0.055 in |
Dimensional Standards | ASME B18.8.2 |
Fits Maximum Hole Diameter | 3/16 in |
Shank Length | 5/8 in |
Usable Length | 5/8 in |
Fits Minimum Hole Diameter | 3/16 in |
Pin Diameter | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | Max 0.205, Min 0.196 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 5/8 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/8 in Shaft Dia, 100 PK (BE-12ST PA)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0125)
- POWERS FASTENERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- TOMPKINS Hydraulic Fitting-International06MM BONDED SEAL (DS-MM-06)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK10 (U51430.018.0150)
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK10 (U51430.018.0100)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK10 (U51430.018.0200)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/2in, 2750lb, PK50 (U51428.015.0150)
- ZORO SELECT Spring Pin, Sltd, 5/16x3/4in, 10800lb, PK25 (U51428.031.0075)
- ZORO SELECT Spring P, HD Coiled, 5/16x7/8,12000lb, PK5 (U39150.031.0087)
- ZORO SELECT 3/8X2 1/2 PIN SPRING SLOTTED PLAIN (37540PS)
- Zoro Select Spring Pins