Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK10
Mfr # U51430.018.0075
Zoro # G3397600
product price: $5.25
/pk 10, $0.53/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.018.0075
- Zoro # G3397600
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 3/4 in |
Chamfer Diameter | 0.182 in |
Overall Length | 3/4" |
Actual Dia. (Min.-Max) | 0.196-0.205 in |
Chamfer Length Reference | 0.055 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Nominal Diameter | 3/16 in |
Usable Length | 3/4 in |
Fits Maximum Hole Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Shank Length | 3/4 in |
Shank Length Tolerance | +/-0.025 in |
Pin Diameter | 3/16 in |
Fits Minimum Hole Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.009 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (577550-PR-100)
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK (0437516HN)
- ZORO SELECT M4-0.70 x 35 mm Slotted Pan Machine Screw, Plain Nylon, 25 PK (50M040070N035)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 5 PK (1312SS0)
- ZORO SELECT Spring Pin, Coiled, 3/16x5/8in, 3150lb, PK10 (U51430.018.0062)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK10 (U51430.018.0150)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- ZORO SELECT Spring Pin, Slotted, 4x14mm, PK100 (M39100.040.0014)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0014)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0040)
- ZORO SELECT M6 X 50 Spring Pin ISO 302 Stainless (5DE84)
- Zoro Select Spring Pins