Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 3/16inx2in, 3150lb, PK10
Mfr # U51430.018.0200
Zoro # G3397549
product price: $9.95
/pk 10, $0.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.018.0200
- Zoro # G3397549
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 2 in |
Chamfer Length Reference | 0.055 in |
Nominal Diameter | 3/16 in |
Chamfer Diameter | 0.182 in |
Actual Dia. (Min.-Max) | 0.196-0.205 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Overall Length | 2" |
Fits Minimum Hole Diameter | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 2 in |
Usable Length | 2 in |
Outside Diameter Tolerance | +/-0.009 in |
Maximum Chamfer Length | 0.055 in |
Fits Maximum Hole Diameter | 3/16 in |
Pin Diameter | 3/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 2 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-3.50 (82194)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100 (SSKCIA0310037USA-100BX)
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0018)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK10 (U51430.018.0150)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK10 (U51430.018.0075)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK5 (U39140.031.0100)
- ZORO SELECT M10 X 50 Spring Pin ISO Steel Plain (5DV64)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-3/4in, Pln, PK10 (U39100.031.0175)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1in, PK50 (U39130.018.0100)
- Zoro Select Spring Pins