Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 3/16inx1in, 3150lb, PK10
Mfr # U51430.018.0100
Zoro # G3397585
product price: $5.65
/pk 10, $0.57/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.018.0100
- Zoro # G3397585
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 in |
Nominal Diameter | 3/16 in |
Actual Dia. (Min.-Max) | 0.196-0.205 in |
Chamfer Length Reference | 0.055 in |
Overall Length | 1" |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Chamfer Diameter | 0.182 in |
Outside Diameter Tolerance | +/-0.009 in |
Fits Minimum Hole Diameter | 3/16 in |
Usable Length | 1 in |
Maximum Chamfer Length | 0.055 in |
Shank Length | 1 in |
Pin Diameter | 3/16 in |
Fits Maximum Hole Diameter | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5D)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/16 in Lg (Z2360)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/4 in L, Steel, Plain Finish, 50 PK (U08360.025.0225)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.09 , Titanium (0011938)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK10 (U51430.018.0200)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK10 (U51430.018.0075)
- ZORO SELECT M3 X 14 Spring Pin ISO Steel Plain (5DU51)
- ZORO SELECT Spring Pin, Slot, 1/8x1/2 L, Pk100 (5BY12)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-1/2in, PK25 (U51432.015.0150)
- ZORO SELECT 3/32X3/8 PIN COIL MEDIUM 420 STAINLESS STEEL (09406PCM420)
- Zoro Select Spring Pins