Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK25
Mfr # U51430.012.0062
Zoro # G3397786
product price: $6.79
/pk 25, $0.27/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.012.0062
- Zoro # G3397786
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 5/8 in |
Chamfer Diameter | 0.121 in |
Nominal Diameter | 1/8 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Chamfer Length Reference | 0.044 in |
Actual Dia. (Min.-Max) | 0.131-0.138 in |
Overall Length | 5/8" |
Outside Diameter Tolerance | +/-0.007 in |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 5/8 in |
Maximum Chamfer Length | 0.044 in |
Shank Length | 5/8 in |
Pin Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 5/8 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.025.0006)
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (U51700.009.0100)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39905)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- ZORO SELECT Spring Pin, Coiled, 1/8inx1in, 1400lb, PK25 (U51430.012.0100)
- ZORO SELECT Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK25 (U51430.012.0087)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK25 (U51430.012.0037)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/4in, Pln, PK5 (U39140.037.0125)
- ZORO SELECT 3/16X3 PIN SPRING SLOTTED PLAIN (18748PS)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK5 (U39150.031.0250)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- Zoro Select Spring Pins