Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK25
Mfr # U51430.012.0037
Zoro # G3397829
product price: $5.15
/pk 25, $0.21/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.012.0037
- Zoro # G3397829
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 3/8 in |
Chamfer Diameter | 0.121 in |
Chamfer Length Reference | 0.044 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Actual Dia. (Min.-Max) | 0.131-0.138 in |
Overall Length | 3/8" |
Nominal Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.007 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Usable Length | 3/8 in |
Shank Length | 3/8 in |
Maximum Chamfer Length | 0.044 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 3/8 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.9999)
- ZORO SELECT Conical Anchor Kit, 7/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.008.0001)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Knurled, Zinc Plated Steel, 1/2" Head Ht (TS-312)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Aluminum (XA-14260S)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK25 (U51430.012.0062)
- ZORO SELECT Spring Pin, Coiled, 1/8inx1in, 1400lb, PK25 (U51430.012.0100)
- ZORO SELECT Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK25 (U51430.012.0087)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Pln, PK5 (U39100.037.0325)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- ZORO SELECT 1/4X2 1/4 PIN SPRING SLOTTED PLAIN (25036PS)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK10 (U51431.031.0275)
- Zoro Select Spring Pins