Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK25
Mfr # U51430.012.0075
Zoro # G3397777
original price:
$6.25
5% off
new price: $5.89
/pk 25, $0.24/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.012.0075
- Zoro # G3397777
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 3/4 in |
Nominal Diameter | 1/8 in |
Chamfer Diameter | 0.121 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Actual Dia. (Min.-Max) | 0.131-0.138 in |
Overall Length | 3/4" |
Chamfer Length Reference | 0.044 in |
Shank Length | 3/4 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Usable Length | 3/4 in |
Outside Diameter Tolerance | +/-0.007 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 3/4 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Bronze Steel Pan Head Phillips Drive, 40 PK (35944)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U55700.006.0075)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 50 PK (N01200.025.0375)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.087.0600)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK25 (U51430.012.0062)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK25 (U51430.012.0037)
- ZORO SELECT Spring Pin, Coiled, 1/8inx1in, 1400lb, PK25 (U51430.012.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39150.025.0012)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- ZORO SELECT Spring Pin, Slotted, 4x16mm, PK100 (M39100.040.0016)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-1/4in, PK25 (U51432.015.0125)
- Zoro Select Spring Pins