Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/4inx3in, 5500lb, PK10
Mfr # U51430.025.0300
Zoro # G3397445
product price: $11.79
/pk 10, $1.18/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.025.0300
- Zoro # G3397445
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 3 in |
Chamfer Diameter | 0.243 in |
Nominal Diameter | 1/4 in |
Actual Dia. (Min.-Max) | 0.260-0.271 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Overall Length | 3" |
Chamfer Length Reference | 0.065 in |
Pin Diameter | 1/4 in |
Shank Length | 3 in |
Maximum Chamfer Length | 0.065 in |
Outside Diameter Tolerance | Max 0.271, Min 0.26 |
Shank Length Tolerance | +/-0.025 in |
Dimensional Standards | ASME B18.8.2 |
Fits Maximum Hole Diameter | 1/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Usable Length | 3 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 3 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, 1/2 Dog, 5/8-18x5/8, PK25 (SSDFIA0620062-025P)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK5 (U39150.031.0225)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63721)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/4,5500lb, PK10 (U51430.025.0125)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/2,5500lb, PK10 (U51430.025.0150)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK10 (U51431.031.0275)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0024)
- ZORO SELECT Spring P, HD Coiled, 5/32x2,3100lb, PK25 (U51431.015.0200)
- Zoro Select Spring Pins