Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10
Mfr # U51430.025.0100
Zoro # G3397515
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.025.0100
- Zoro # G3397515
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 in |
Nominal Diameter | 1/4 in |
Actual Dia. (Min.-Max) | 0.260-0.271 in |
Overall Length | 1" |
Chamfer Diameter | 0.243 in |
Chamfer Length Reference | 0.065 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.065 in |
Outside Diameter Tolerance | +/-0.011 in |
Pin Diameter | 1/4 in |
Fits Maximum Hole Diameter | 1/4 in |
Usable Length | 1 in |
Shank Length | 1 in |
Fits Minimum Hole Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.011 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV-H)
- SENCO Staples, 15 ga, 2-1/2 in Leg L, Steel (Q25BRB)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 16 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM2151-4007-SS)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0500x100)
- ZORO SELECT Spring Pin, Coiled, 1/4inx3in, 5500lb, PK10 (U51430.025.0300)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/4,5500lb, PK10 (U51430.025.0125)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/2,5500lb, PK10 (U51430.025.0150)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- ZORO SELECT M4 X 20 Spring Pin ISO Steel Plain (5DU77)
- ZORO SELECT Spring Pin, Slotted, 2.5x16mm, PK100 (M39100.025.0016)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5 (U39101.050.0400)
- Zoro Select Spring Pins