Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/16x5/16in, Pln, PK100
Mfr # U39140.006.0031
Zoro # G3399000
product price: $5.45
/pk 100, $0.05/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39140.006.0031
- Zoro # G3399000
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Overall Length | 5/16" |
Chamfer Length Reference | 0.028 in |
Chamfer Diameter | 0.059 in |
Nominal Diameter | 1/16 in |
Actual Dia. (Min.-Max) | 0.067-0.072 in |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 5/16 in |
Pin Diameter | 1/16 in |
Fits Minimum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Shank Length | 5/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 5/16 in, Maximum Chamfer Length 0.028 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.031.0400)
- HILLMAN Wood Screw, #10, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116898)
- HHIP 0.219" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0219)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP118)
- ZORO SELECT Spring Pin, Coiled, 1/16x7/16in, Pln, PK100 (U39140.006.0043)
- ZORO SELECT Spring Pin, Coiled, 1/16inx3/8in, Pln, PK100 (U39140.006.0037)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/16in, Pln, PK100 (U39140.006.0018)
- ZORO SELECT Spring Pin, Slotted, 6x45mm, PK50 (M39100.060.0045)
- ZORO SELECT Spring Pin, Coiled, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (U39150.037.0250)
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- ZORO SELECT Spring Pin, Coiled, 1/8x1/2in, 1400lb, PK100 (U39140.012.0050)
- Zoro Select Spring Pins