Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/16x1/4in, 330lb, PK100
Mfr # U51430.006.0025
Zoro # G3398066
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51430.006.0025
- Zoro # G3398066
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 1/4 in |
Actual Dia. (Min.-Max) | 0.067-0.072 in |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Chamfer Diameter | 0.059 in |
Nominal Diameter | 1/16 in |
Chamfer Length Reference | 0.028 in |
Overall Length | 1/4" |
Maximum Chamfer Length | 0.028 in |
Outside Diameter Tolerance | Max 0.072, Min 0.067 |
Shank Length | 1/4 in |
Usable Length | 1/4 in |
Pin Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Fits Minimum Hole Diameter | 1/16 in |
Shank Length Tolerance | +/-0.025 in |
Dimensional Standards | ASME B18.8.2 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1/4 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1236)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-8)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00872)
- HERITAGE Snap Pin, Sq 2Wire, 3/8" x 2-1/4" ZC (SNAT-375-2250S)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/8in, 330lb, PK100 (U51430.006.0037)
- ZORO SELECT Spring P, Coiled, 1/16x3/16,330lb, PK100 (U51430.006.0018)
- ZORO SELECT Spring P, Coiled, 1/16x5/16,330lb, PK100 (U51430.006.0031)
- ZORO SELECT 3/16X1 3/4 PIN SPRING SLOTTED PLAIN (18728PS)
- ZORO SELECT Spring Pin, Coiled, 5/64inx3/8in, Pln, PK100 (U39140.007.0037)
- ZORO SELECT Pin, Steel 420-560 HV30, 8mm dia., PK10 (M39140.080.0032)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/4 ROLL PIN ZINC (A0570060016Z)
- Zoro Select Spring Pins