Shop All Spring Pins
Zoro Select
Spring Pin, Coil, Stl, M3x18mm, Pk25
Mfr # 5EE89
Zoro # G0632527
product price: $2.99
/pk 25, $0.12/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EE89
- Zoro # G0632527
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 18 mm |
Fits Hole Dia. (Min.-Max.) | 2.99-3.10mm |
Chamfer Diameter | 2.4 mm |
Overall Length | 18mm |
Length Tolerance | +/-0.25mm |
Chamfer Length Reference | 0.7 mm |
Actual Dia. (Min.-Max) | 3.15-3.30mm |
Nominal Diameter | 3 mm |
Maximum Chamfer Length | 0.7 mm |
Pin Diameter | 3 mm |
Shank Length Tolerance | +/-0.250 mm |
Shank Length | 18 mm |
Fits Maximum Hole Diameter | 3.1 mm |
Fits Minimum Hole Diameter | 2.99 mm |
Usable Length | 18 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 2.4 mm, Fits Minimum Hole Diameter 2.99 mm, Fits Maximum Hole Diameter 3.1 mm, Shank Length 18 mm, Maximum Chamfer Length 0.7 mm, Nominal Diameter 3 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.250 mm, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 59 PK (51164)
- ZORO SELECT #2-56 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0031)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 1/2 in, Steel, Grade 2, Plain Finish, 50 PK (32380)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0050)
- ZORO SELECT M4 X 24 Spring Pin ISO Steel Plain (5DU79)
- ZORO SELECT 3/16X1 1/8 PIN COIL MEDIUM 420 STAINLESS STEEL (18718PCM420)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK5 (U39140.031.0100)
- ZORO SELECT M6 X 24 Spring Pin ISO 302 Stainless (5DE74)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/4,5500lb, PK10 (U51430.025.0125)
- ZORO SELECT Spring Pin, Slot, M4x10mm L, PK10 (5DE28)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 ROLL PIN (A0570060032)
- Zoro Select Spring Pins