Shop All Spring Pins
Zoro Select
Spring Pin, Coil, Stl, 3/8x 1 L, Pk10
Mfr # 5EB90
Zoro # G1647125
product price: $10.25
/pk 10, $1.03/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EB90
- Zoro # G1647125
- UPC # 848790006518
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 in |
Nominal Diameter | 3/8 in |
Chamfer Length Reference | 0.095 in |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Length Tolerance | +/-0.010 in |
Chamfer Diameter | 0.3659 in |
Overall Length | 1" |
Actual Dia. (Min.-Max) | 0.388-0.403 in |
Maximum Chamfer Length | 0.095 in |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.010 in |
Usable Length | 1 in |
Pin Diameter | 3/8 in |
Fits Maximum Hole Diameter | 25/64 in |
Fits Minimum Hole Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.3659 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 1 in, Maximum Chamfer Length 0.095 in, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 15 Degrees, 6000 PK (GL24APBF)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Steel Body, 55 PK (350816-1)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.087.7200)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53462.016.0001)
- ZORO SELECT Spring Pin, Slotted, 16x50mm, PK5 (M39100.160.0050)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0020)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK25 (U39150.025.0150)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5 (U39150.037.0300)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0040)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT 1/8X9/16 PIN SPRING SLOTTED PLAIN (12509PS)
- Zoro Select Spring Pins