Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 7/32x3/4 L, Pk50
Mfr # 5EB51
Zoro # G1866742
product price: $9.15
/pk 50, $0.18/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EB51
- Zoro # G1866742
- UPC # 848790005993
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 3/4 in |
Chamfer Length Reference | 0.065 in |
Actual Dia. (Min.-Max) | 0.228-0.238 in |
Overall Length | 3/4" |
Chamfer Diameter | 0.215 in |
Length Tolerance | +/-0.010 in |
Fits Hole Dia. (Min.-Max.) | 0.217-0.224 in |
Nominal Diameter | 7/32 in |
Fits Maximum Hole Diameter | 7/32 in |
Fits Minimum Hole Diameter | 7/32 in |
Maximum Chamfer Length | 0.065 in |
Shank Length | 3/4 in |
Pin Diameter | 7/32 in |
Shank Length Tolerance | +/-0.010 in |
Usable Length | 3/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.215 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (11572PK)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (U07040.025.0400)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34142.018.0064)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-MACH)
- ZORO SELECT Spring Pin, Coil, 7/32x1 1/2 L, Pk50 (5EB55)
- ZORO SELECT Spring Pin, Slot, 1/2x1/16 L, PK100 (5BU71)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-7/8in, 5850lb, PK25 (U39101.021.0187)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Znc, PK50 (U39101.025.0050)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3/4in, 16300lb, PK10 (U51428.037.0075)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39150.020.0016)
- Zoro Select Spring Pins