Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 7/32x2 L, Pk25
Mfr # 5DY68
Zoro # G2717653
product price: $21.99
/pk 25, $0.88/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DY68
- Zoro # G2717653
- UPC # 848790006068
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 2 in |
Chamfer Diameter | 0.215 in |
Actual Dia. (Min.-Max) | 0.228-0.238 in |
Fits Hole Dia. (Min.-Max.) | 0.217-0.224 in |
Nominal Diameter | 7/32 in |
Length Tolerance | +/-0.010 in |
Chamfer Length Reference | 0.065 in |
Overall Length | 2" |
Shank Length | 2 in |
Usable Length | 2 in |
Pin Diameter | 7/32 in |
Shank Length Tolerance | +/-0.010 in |
Fits Maximum Hole Diameter | 7/32 in |
Maximum Chamfer Length | 0.065 in |
Fits Minimum Hole Diameter | 7/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.215 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 2 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Steel Body, 100 PK (51090)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Steel Body, 1000 PK (SD64BS)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 4 in Length (ZSCRW-666)
- ZORO SELECT Spring Pin, Slot, 3/16x1 3/4 L, Pk50 (5BY46)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16, Pln, PK100 (U39150.006.0043)
- ZORO SELECT Spring Pin, Coiled, 1/2inx3in, 22500lb, PK5 (U39140.050.0300)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- ZORO SELECT Spring Pin, Slot, Stl, 24xM5 L, PK100 (5DV12)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0016)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/2,8700lb, PK5 (U39140.031.0250)
- Zoro Select Spring Pins