Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 7/32x1 1/2 L, Pk50
Mfr # 5EB55
Zoro # G3066427
product price: $13.29
/pk 50, $0.27/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EB55
- Zoro # G3066427
- UPC # 848790006037
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1 1/2 in |
Length Tolerance | +/-0.010 in |
Actual Dia. (Min.-Max) | 0.228-0.238 in |
Chamfer Diameter | 0.215 in |
Nominal Diameter | 7/32 in |
Chamfer Length Reference | 0.065 in |
Overall Length | 1-1/2" |
Fits Hole Dia. (Min.-Max.) | 0.217-0.224 in |
Usable Length | 1 1/2 in |
Maximum Chamfer Length | 0.065 in |
Pin Diameter | 7/32 in |
Fits Minimum Hole Diameter | 7/32 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 1/2 in |
Fits Maximum Hole Diameter | 7/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.215 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 7/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Torx Drive (19212)
- ZORO SELECT Clevis Pin, SS, 1/4x1 3/4 L, PK10 (WWG-CLPS-154)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (N01062.037.0275)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0400)
- ZORO SELECT Spring Pin, Coil, 7/32x3/4 L, Pk50 (5EB51)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1/2in, Pln, PK100 (U39100.012.0050)
- ZORO SELECT M12 X 30 Spring Pin ISO Steel Plain (5DV70)
- ZORO SELECT Spring P, HD Coiled, 5/16x3,12000lb, PK5 (U39150.031.0300)
- ZORO SELECT 5/16X3/4 PIN SPRING SLOTTED PLAIN (31212PS)
- ZORO SELECT 5/32X1 1/2 PIN SPRING SLOTTED STAINLESS STEEL (15624PS420)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, PK5 (U51431.037.0100)
- Zoro Select Spring Pins