Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 5/64x3/4 L, Pk100
Mfr # 5DV94
Zoro # G1892676
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DV94
- Zoro # G1892676
- UPC # 848790004934
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 3/4 in |
Nominal Diameter | 5/64 in |
Length Tolerance | +/-0.010 in |
Actual Dia. (Min.-Max) | 0.083-0.088 in |
Chamfer Diameter | 0.075 in |
Overall Length | 3/4" |
Chamfer Length Reference | 0.032 in |
Fits Hole Dia. (Min.-Max.) | 0.077-0.081 in |
Shank Length | 3/4 in |
Maximum Chamfer Length | 0.032 in |
Fits Maximum Hole Diameter | 5/64 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 5/64 in |
Fits Minimum Hole Diameter | 5/64 in |
Usable Length | 3/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 3/4 in, Maximum Chamfer Length 0.032 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (Z0456)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK (3049)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176252)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish (36622)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/8in, Pln, PK100 (U39100.012.0062)
- ZORO SELECT Spring Pin, Slot, M6x60mm L, PK10 (5DE86)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39140.050.0030)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Pln, PK10 (U39100.037.0175)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0020)
- ZORO SELECT Spring Pin, Slotted, 8x70mm, PK25 (M39100.080.0070)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x60)
- Zoro Select Spring Pins