Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 5/64x1 In L, Pk100
Mfr # 5EA80
Zoro # G1841682
product price: $7.15
/pk 100, $0.07/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EA80
- Zoro # G1841682
- UPC # 848790004941
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 1 in |
Actual Dia. (Min.-Max) | 0.083-0.088 in |
Fits Hole Dia. (Min.-Max.) | 0.077-0.081 in |
Overall Length | 1" |
Nominal Diameter | 5/64 in |
Chamfer Diameter | 0.075 in |
Chamfer Length Reference | 0.032 in |
Length Tolerance | +/-0.010 in |
Pin Diameter | 5/64 in |
Usable Length | 1 in |
Fits Maximum Hole Diameter | 5/64 in |
Shank Length | 1 in |
Fits Minimum Hole Diameter | 5/64 in |
Shank Length Tolerance | +/-0.010 in |
Maximum Chamfer Length | 0.032 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 1 in, Maximum Chamfer Length 0.032 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (53265 5)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822240G)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK100 (SSCIA0430075USA-100BX)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0014)
- ZORO SELECT M6 X 60 Spring Pin ISO Steel Plain (5DV42)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, 1875lb, PK100 (U51428.012.0037)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39150.040.0012)
- ZORO SELECT Spring Pin, Slot, 1 3/4x1/8 L, Pk100 (5BY23)
- ZORO SELECT 5/16X2 PIN SPRING SLOTTED PLAIN (31232PS)
- Zoro Select Spring Pins