Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 3/32x1/4 L, Pk100
Mfr # 5EA82
Zoro # G3123443
product price: $5.99
/pk 100, $0.06/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EA82
- Zoro # G3123443
- UPC # 848790004989
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Nominal Diameter | 3/32 in |
Actual Dia. (Min.-Max) | 0.099-0.105 in |
Length Tolerance | +/-0.010 in |
Overall Length | 1/4" |
Chamfer Diameter | 0.091 in |
Chamfer Length Reference | 0.038 in |
Pin Diameter | 7/64 in |
Shank Length Tolerance | +/-0.010 in |
Maximum Chamfer Length | 0.038 in |
Usable Length | 1/4 in |
Fits Minimum Hole Diameter | 3/32 in |
Shank Length | 1/4 in |
Fits Maximum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1/4 in, Maximum Chamfer Length 0.038 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 3 mm W, 3 mm H (M39270.033.0001)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Stainless Steel (15504A)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235771)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV-H)
- ZORO SELECT Spring P, HD Coil, 5/32x1-1/2,3100lb, PK25 (U51431.015.0150)
- ZORO SELECT Spring Pin, Coiled, 1/2inx1-1/2in, PK5 (U39140.050.0150)
- ZORO SELECT 3/8X1 PIN COIL MEDIUM PLAIN (37516PCM)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, PK5 (U51431.037.0300)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0035)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Znc, PK50 (U39101.025.0050)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0012)
- Zoro Select Spring Pins