Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 3/16x2 1/2 L, Pk50
Mfr # 5EB50
Zoro # G0756542
product price: $18.69
/pk 50, $0.37/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EB50
- Zoro # G0756542
- UPC # 848790005986
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 2 1/2 in |
Actual Dia. (Min.-Max) | 0.196-0.205 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Chamfer Diameter | 0.182 in |
Chamfer Length Reference | 0.055 in |
Nominal Diameter | 3/16 in |
Overall Length | 2-1/2" |
Length Tolerance | +/-0.015 in |
Shank Length | 2 1/2 in |
Pin Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Usable Length | 2 1/2 in |
Fits Maximum Hole Diameter | 3/16 in |
Fits Minimum Hole Diameter | 3/16 in |
Shank Length Tolerance | +/-0.010 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Shld 3/8-24 (938-0689)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34121.018.0614)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 50 PK (U55050.031.0150)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-1.50 (37166)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/4in, Pln, PK100 (U39100.006.0025)
- ZORO SELECT 3/16 X 3/8 Slotted Pin Steel, Plain (SLTP1870375BK)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- ZORO SELECT Spring Pin, Slot, 5/8x3/16 L, PK100 (5BY38)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Spring Pin, Slot, 1 1/8x5/32 L, Pk100 (5BY30)
- ZORO SELECT Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK50 (U39140.015.0062)
- Zoro Select Spring Pins