Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 1/8x 1/4 L, Pk100
Mfr # 5EA96
Zoro # G1977936
product price: $12.19
/pk 100, $0.12/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EA96
- Zoro # G1977936
- UPC # 848790005245
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1/4 in |
Actual Dia. (Min.-Max) | 0.131-0.138 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Nominal Diameter | 1/8 in |
Chamfer Diameter | 0.121 in |
Length Tolerance | +/-0.010 in |
Overall Length | 1/4" |
Chamfer Length Reference | 0.044 in |
Maximum Chamfer Length | 0.044 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Shank Length | 1/4 in |
Usable Length | 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1/4 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Pneumatic Nail, 3 in L, Bright, Clipped Head, 30 Degrees (15109HPT)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.019.0050)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 133 PK (09307)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- ZORO SELECT Spring Pin, Coil, 1/8x 1 1/2 L, Pk100 (5EB22)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/8in, Pln, PK100 (U39100.009.0112)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK10 (U51430.018.0200)
- ZORO SELECT 1/2X3 1/2 PIN SPRING SLOTTED PLAIN (50056PS)
- ZORO SELECT Spring Pin, Slot, 302SS, M10x30mm, Pk5 (5DE98)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2-1/2in, Pln, PK5 (U39100.043.0250)
- ZORO SELECT Spring Pin, Slot, 3/8x3/32 L, PK100 (5BU87)
- Zoro Select Spring Pins