Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 1/8x 1 1/2 L, Pk100
Mfr # 5EB22
Zoro # G3225582
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5EB22
- Zoro # G3225582
- UPC # 848790005580
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Chamfer Diameter | 0.121 in |
Actual Dia. (Min.-Max) | 0.131-0.138 in |
Length Tolerance | +/-0.010 in |
Overall Length | 1-1/2" |
Chamfer Length Reference | 0.044 in |
Nominal Diameter | 1/8 in |
Shank Length Tolerance | +/-0.010 in |
Fits Minimum Hole Diameter | 1/8 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Shank Length | 1 1/2 in |
Usable Length | 1 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 2 PK (934063)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10 (WWG-BPS-227)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932083)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 1-1/16 in Hex Wd, 2 PK (250561BG)
- ZORO SELECT Spring Pin, Coil, 1/8x 1/4 L, Pk100 (5EA96)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0014)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Pln, PK100 (U39100.012.0100)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-3/4in, Znc, PK10 (U39101.025.0275)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia., PK5 (M39140.120.0035)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x25)
- Zoro Select Spring Pins