Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 1/4x1 1/8 L, Pk25
Mfr # 5DY72
Zoro # G0893672
product price: $22.75
/pk 25, $0.91/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DY72
- Zoro # G0893672
- UPC # 848790006143
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1 1/8 in |
Nominal Diameter | 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Length Tolerance | +/-0.010 in |
Actual Dia. (Min.-Max) | 0.260-0.271 in |
Overall Length | 1-1/8" |
Chamfer Diameter | 0.2429 in |
Chamfer Length Reference | 0.065 in |
Usable Length | 1 1/8 in |
Fits Maximum Hole Diameter | 1/4 in |
Pin Diameter | 7/32 in |
Fits Minimum Hole Diameter | 1/4 in |
Shank Length | 1 1/8 in |
Shank Length Tolerance | +/-0.010 in |
Maximum Chamfer Length | 0.065 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/8 in, End Type Chamfered, Chamfer Diameter 0.2429 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/8 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 10 PK (Z8812)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22080)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Plain, 11/16 in H, 10 PK (CPB108)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CN375)
- ZORO SELECT Spring Pin, Slot, 3/8x1 1/2 L, PK10 (5BY89)
- ZORO SELECT Spring Pin, Slot, Stl, M10x24mm, Pk25 (5DV58)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0035)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0036)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/8in, 4150lb, PK50 (U51428.018.0112)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx2in, PK10 (U51432.018.0200)
- ZORO SELECT Spring Pin, Slotted, 5x50mm, PK100 (M39100.050.0050)
- Zoro Select Spring Pins