Shop All Spring Pins
Zoro Select
Spring Pin, 3/32x1/4 In L, Pk100
Mfr # 5EE12
Zoro # G0696997
product price: $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EE12
- Zoro # G0696997
- UPC # 848790004965
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1/4 in |
Chamfer Length Reference | 0.038 in |
Chamfer Diameter | 0.091 in |
Overall Length | 1/4" |
Length Tolerance | +/-0.010 in |
Actual Dia. (Min.-Max) | 0.098-0.103 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Nominal Diameter | 3/32 in |
Pin Diameter | 3/32 in |
Shank Length | 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Fits Maximum Hole Diameter | 3/32 in |
Usable Length | 1/4 in |
Maximum Chamfer Length | 0.038 in |
Fits Minimum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1/4 in, Maximum Chamfer Length 0.038 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-245)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31290)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (37803)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- ZORO SELECT Spring Pin, Slot, 1/4x3 L, PK10 (5BY73)
- ZORO SELECT Spring Pin, Slot, Stl, M8x22mm, Pk50 (5DV44)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Znc, PK50 (U39101.025.0050)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK100 (U39140.012.0062)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-1/8in, 5850lb, PK25 (U51428.021.0112)
- ZORO SELECT Spring P, Coiled, 1/16x5/16,330lb, PK100 (U51430.006.0031)
- Zoro Select Spring Pins