Shop All Spring Pins
Zoro Select
Spring Pin, 2" L, Plain Finish, Steel, PK850
Mfr # B39100.031.0200
Zoro # G1828832
product price: $203.99
/pk 850, $0.24/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B39100.031.0200
- Zoro # G1828832
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 in |
Nominal Diameter | 5/16 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Chamfer Length (Min.) | 0.014 in |
Chamfer Length (Max.) | 0.08 in |
Chamfer Diameter | 0.306 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Maximum Chamfer Length | 0.08 in |
Fits Maximum Hole Diameter | 21/64 in |
Fits Minimum Hole Diameter | 21/64 in |
Usable Length | 2 in |
Shank Length | 2 in |
Pin Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 21/64 in, Fits Maximum Hole Diameter 21/64 in, Shank Length 2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 1800 PK (4RVU5)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-10GHDK)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.669 in L, Aluminum, 40 PK (U69315.025.0260)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 1/2 in Sq, 5 PK (WWG-37010)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK10 (U51431.031.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39140.040.0035)
- ZORO SELECT 1/8X9/16 PIN SPRING SLOTTED PLAIN (12509PS)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0050)
- ZORO SELECT Spring Pin, Slot, 1x1/16 L, Pk100 (5BU75)
- ZORO SELECT Spring Pin, Coiled, 1/16inx5/8in, Pln, PK100 (U39140.006.0062)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- Zoro Select Spring Pins